Tecna
ATEX Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity
- Zoro #: G706110550
- Mfr #: 9349AX
Hover or click to zoom Tap to zoom
Key Features
- For Tool Weighing: 17.6 to 22.0 lb
- Cable Length: 98"
- Reel Weight: 7.7 lb
- Cable Material: Stainless Steel
- Includes: Stroke Stop Device
- Housing Material: Aluminum
- Standards: ATEX Certified
$439.99
Subtotal: $439.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity 9337
- TECNA ATEX Tool Balancer, 79" Stroke, 2.20-5.51 lb Capacity 9320AX
- TECNA Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity 9313
- TECNA Tool Balancer, 79" Stroke, 8.82-13.2 lb Capacity 9322
- TECNA Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity 9303
- TECNA Tool Balancer, 79" Stroke, 4.41-8.82 lb Capacity 9321
- TECNA ATEX Zero Gravity Tool Balancer, 83" Stroke, 176-198 lb Capacity 9508AX.F
- TECNA ATEX Tool Balancer, 79" Stroke, 13.2-17.6 lb Capacity 9323AX
- TECNA ATEX Zero Gravity Tool Balancer, 106" Stroke, 110-132 lb Capacity 9524AX.F
- REELCRAFT Tool Balancer, 0.0-1.5 lbs TB 01
- TECNA Tool Balancer, 98" Stroke, 4.41-8.82 lb Capacity 9336
- Tecna Tool Balancer