Tecna
ATEX Tool Balancer, 98" Stroke, 4.41-8.82 lb Capacity
- Zoro #: G906110480
- Mfr #: 9336AX
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Balancer
- For Tool Weighing: 4.41 to 8.82 lb
- Cable Length: 98"
- Reel Weight: 6.8 lb
- Housing Material: Aluminum
- Cable Material: Stainless Steel
- Standards: ATEX Certified
$389.38
Subtotal: $389.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TECNA Zero Gravity Tool Balancer, 98" Stroke, 354-397 lb Capacity 9426
- TECNA Zero Gravity Tool Balancer, 118" Stroke, 77.2-99.2 lb Capacity 9434
- TECNA ATEX Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity 9337AX
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity 9347
- TECNA Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity 9340
- TECNA Air Hose Retractor, 53" in Stroke, 1.65-3.31 lb Capacity 9201
- TECNA Zero Gravity Tool Balancer, 83" Stroke, 88.2-110 lb Capacity 9504.F
- TECNA Zero Gravity Tool Balancer, 98" Stroke, 88.2-110 lb Capacity 9404
- TECNA ATEX Tool Balancer, 79" Stroke, 4.41-8.82 lb Capacity 9321AX
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 39.7-48.5 lb Capacity 9358
- INGERSOLL-RAND Oil, 10G 10G
- Tecna Tool Balancer