Tecna
ATEX Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity
- Zoro #: G506110453
- Mfr #: 9337AX
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Tool Balancer
- For Tool Weighing: 8.82 to 13.2 lb
- Cable Length: 98"
- Reel Weight: 7.3 lb
- Cable Material: Stainless Steel
- Housing Material: Aluminum
- Standards: ATEX Certified
$405.84
Subtotal: $405.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tecna #9337AX Specifications
- Zoro #: G506110453
- Mfr #: 9337AX
- Item: Tool Balancer
- For Tool Weighing: 8.82 to 13.2 lb
- Cable Length: 98"
- Reel Weight: 7.3 lb
- Cable Material: Stainless Steel
- Housing Material: Aluminum
- Standards: ATEX Certified
- Country of Origin (subject to change): Italy
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Reviews of Tecna #9337AX
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 30.9-39.7 lb Capacity 9357.F
- TECNA Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity 9313NY
- TECNA Air Hose Retractor, 53" in Stroke, 0.88-1.76 lb Capacity 9200
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 77.2-99.2 lb Capacity 9366
- TECNA Tool Balancer, 98" Stroke, 13.2-17.6 lb Capacity 9348
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 121-143 lb Capacity 9368
- TECNA ATEX Zero Gravity Tool Balancer, 83" Stroke, 198-220 lb Capacity 9509AX
- TECNA Zero Gravity Tool Balancer, 118" Stroke, 44.1-55.1 lb Capacity 9432
- TECNA ATEX Zero Gravity Tool Balancer, 83" Stroke, 132-154 lb Capacity 9506AX
- TECNA Tool Balancer, 79" Stroke, 13.2-17.6 lb Capacity 9323
- WOODHEAD RB2 [1-2LB][0.5-0.9 KG] - 5.2 FT. [1.6M] RB2
- Tecna Tool Balancer