Tecna
ATEX Zero Gravity Tool Balancer, 106" Stroke, 110-132 lb Capacity
- Zoro #: G606110421
- Mfr #: 9524AX
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Balancer
- For Tool Weighing: 110 to 132 lb
- Cable Length: 106"
- Reel Weight: 36.6 lb
- Cable Material: Stainless Steel
- Housing Material: Aluminum
- Standards: ATEX Certified
$1,905.76
Subtotal: $1,905.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TECNA Air Hose Retractor, 53" in Stroke, 2.65-5.51 lb Capacity 9202
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 44.1-55.1 lb Capacity 9363
- TECNA Tool Balancer, 79" Stroke, 13.2-17.6 lb Capacity 9323NY
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 22.0-30.9 lb Capacity 9356.F
- TECNA Tool Balancer, 63" Stroke, 0.88-2.2 lb Capacity 9311
- TECNA Zero Gravity Tool Balancer, 98" Stroke, 287-331 lb Capacity 9424
- TECNA ATEX Zero Gravity Tool Balancer, 83" Stroke, 110-132 lb Capacity 9505AX
- TECNA Zero Gravity Tool Balancer, 118" Stroke, 33.1-44.1 lb Capacity 9431
- HUBBELL Tool Balancer, 220.0-264.0 lb. Capacity BH-120
- WOODHEAD BF9 [6-9LB][2.7-4.1 KG] - [6.6 FT.][2.0M] BF9
- Tecna Tool Balancer