Tecna
ATEX Zero Gravity Tool Balancer, 106" Stroke, 132-154 lb Capacity
- Zoro #: G506110484
- Mfr #: 9525AX.F
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Balancer
- For Tool Weighing: 132 to 154 lb
- Cable Length: 106"
- Reel Weight: 34.6 lb
- Housing Material: Aluminum
- Includes: Friction Break
- Cable Material: Stainless Steel
- Standards: ATEX Certified
$1,927.04
Subtotal: $1,927.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 44.1-55.1 lb Capacity 9363
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity 9347
- TECNA Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity 9303
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 99.2-121 lb Capacity 9367
- TECNA ATEX Zero Gravity Tool Balancer, 79" Stroke, 15.4-22.0 lb Capacity 9355AX
- TECNA ATEX Zero Gravity Tool Balancer, 79" Stroke, 8.82-15.4 lb Capacity 9354AX
- TECNA Tool Balancer, 98" Stroke, 1.10-4.41 lb Capacity 9346LNY
- TECNA ATEX Zero Gravity Tool Balancer, 83" Stroke, 44.1-66.1 lb Capacity 9502AX
- TECNA Zero Gravity Tool Balancer, 98" Stroke, 33.1-44.1 lb Capacity 9401
- WOODHEAD BF9 BALANCER WITH RATCHET LOCK BFL9
- HUBBELL Tool Balancer16-23Lb, 8 ft L, w/Lock BG-20-LSH
- Tecna Tool Balancer