Tecna

ATEX Zero Gravity Tool Balancer, 106" Stroke, 26.5-44.1 lb Capacity

Hover or click to zoom Tap to zoom
Key Features
  • For Tool Weighing: 26.5 to 44.1 lb
  • Cable Length: 106"
  • Reel Weight: 28.2 lb
  • Housing Material: Aluminum
  • Includes: Friction Break
  • Cable Material: Stainless Steel
  • Standards: ATEX Certified
See all product information
$1,769.99
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents