Tecna
ATEX Zero Gravity Tool Balancer, 106" Stroke, 88.2-110 lb Capacity
- Zoro #: G906110466
- Mfr #: 9523AX.F
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Balancer
- For Tool Weighing: 88.2 to 110 lb
- Cable Length: 106"
- Reel Weight: 34 lb
- Includes: Friction Break
- Cable Material: Stainless Steel
- Housing Material: Aluminum
- Standards: ATEX Certified
$1,878.80
Subtotal: $1,878.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Tecna
- MFR #9523AX.F
- Zoro #G906110466
- Country of OriginItaly
- Category Tool Balancer
Dimensions
Cable Length | 106" |
Details
Item | Tool Balancer |
For Tool Weighing | 88.2 to 110 lb |
Reel Weight | 34 lb |
Includes | Friction Break |
Cable Material | Stainless Steel |
Housing Material | Aluminum |
Standards | ATEX Certified |
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Reviews of Tecna #9523AX.F
Explore more
- TECNA Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity 9303
- TECNA Tool Balancer, 63" Stroke, 0.88-2.2 lb Capacity 9311
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity 9339
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 44.1-55.1 lb Capacity 9363
- TECNA Tool Balancer, 79" Stroke, 13.2-17.6 lb Capacity 9323NY
- TECNA Air Hose Retractor, 53" in Stroke, 0.88-1.76 lb Capacity 9200
- TECNA Zero Gravity Tool Balancer, 98" Stroke, 287-331 lb Capacity 9424
- TECNA Zero Gravity Tool Balancer, 83" Stroke, 88.2-110 lb Capacity 9504.F
- TECNA ATEX Zero Gravity Tool Balancer, 79" Stroke, 15.4-22.0 lb Capacity 9355AX.F
- HUBBELL Tool Balancer, 48.0-66.0 lb. Capacity BH-30
- WOODHEAD BF9 BALANCER WITH RATCHET LOCK BFL9
- Tecna Tool Balancer