Tecna
ATEX Zero Gravity Tool Balancer, 79" Stroke, 15.4-22.0 lb Capacity
- Zoro #: G106110501
- Mfr #: 9355AX
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Balancer
- For Tool Weighing: 15.4 to 22.0 lb
- Cable Length: 79"
- Reel Weight: 11.7 lb
- Housing Material: Aluminum
- Cable Material: Stainless Steel
- Standards: ATEX Certified
$835.81
Subtotal: $835.81
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tecna #9355AX Specifications
- Zoro #: G106110501
- Mfr #: 9355AX
- Item: Tool Balancer
- For Tool Weighing: 15.4 to 22.0 lb
- Cable Length: 79"
- Reel Weight: 11.7 lb
- Housing Material: Aluminum
- Cable Material: Stainless Steel
- Standards: ATEX Certified
- Country of Origin (subject to change): Italy
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Reviews of Tecna #9355AX
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 48.5-55.1 lb Capacity 9359.F
- TECNA Zero Gravity Tool Balancer, 118" Stroke, 176-198 lb Capacity 9443
- TECNA ATEX Tool Balancer, 98" Stroke, 4.41-8.82 lb Capacity 9336AX
- TECNA Zero Gravity Tool Balancer, 118" Stroke, 154-176 lb Capacity 9442
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 22.0-30.9 lb Capacity 9356
- TECNA Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity 9302
- TECNA Zero Gravity Tool Balancer, 106" Stroke, 132-154 lb Capacity 9525.F
- TECNA Zero Gravity Tool Balancer, 83" Stroke, 88.2-110 lb Capacity 9504.F
- TECNA ATEX Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity 9350AX
- VESTIL Tool Balancer, 1-3 lb. TBR-1
- INGERSOLL-RAND Balancer, BIDS-18 BIDS-18
- Tecna Tool Balancer