Tecna
ATEX Zero Gravity Tool Balancer, 79" Stroke, 22.0-30.9 lb Capacity
- Zoro #: G006110564
- Mfr #: 9356AX
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Balancer
- For Tool Weighing: 22.0 to 30.9 lb
- Cable Length: 79"
- Reel Weight: 12.6 lb
- Cable Material: Stainless Steel
- Housing Material: Aluminum
- Standards: ATEX Certified
$842.90
Subtotal: $842.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tecna #9356AX Specifications
- Zoro #: G006110564
- Mfr #: 9356AX
- Item: Tool Balancer
- For Tool Weighing: 22.0 to 30.9 lb
- Cable Length: 79"
- Reel Weight: 12.6 lb
- Cable Material: Stainless Steel
- Housing Material: Aluminum
- Standards: ATEX Certified
- Country of Origin (subject to change): Italy
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Reviews of Tecna #9356AX
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TECNA Tool Balancer, 79" Stroke, 4.41-8.82 lb Capacity 9321
- TECNA Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity 9340
- TECNA Tool Balancer, 79" Stroke, 13.2-17.6 lb Capacity 9323NY
- TECNA Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity 9302
- TECNA Tool Balancer, 98" Stroke, 4.41-8.82 lb Capacity 9336
- TECNA Zero Gravity Tool Balancer, 98" Stroke, 198-220 lb Capacity 9414
- TECNA Zero Gravity Tool Balancer, 106" Stroke, 44.1-55.1 lb Capacity 9521
- TECNA Zero Gravity Tool Balancer, 98" Stroke, 265-309 lb Capacity 9423
- TECNA Tool Balancer, 79" Stroke, 8.82-13.2 lb Capacity 9322NY
- HUBBELL Tool Balancer, 16-23Lb, 8 ft L, w/o Lock BG-20-SH
- TECNA ATEX Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity 9313AX
- Tecna Tool Balancer