Tecna
ATEX Zero Gravity Tool Balancer, 79" Stroke, 30.9-39.7 lb Capacity
- Mfr # 9357AX
- Zoro # G806110450
$836.99
/ea
Subtotal: $836.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- For Tool Weighing 30.9 to 39.7 lb
- Cable Length 79"
- Reel Weight 13.9 lb
- Housing Material Aluminum
- Cable Material Stainless Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TECNA ATEX Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity 9340AX
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 8.82-15.4 lb Capacity 9354
- TECNA Tool Balancer, 63" Stroke, 0.44-1.10 lb Capacity 9300NY
- TECNA Tool Balancer, 98" Stroke, 4.41-8.82 lb Capacity 9346
- TECNA Tool Balancer, 98" Stroke, 4.41-8.82 lb Capacity 9336
- TECNA Tool Balancer, 79" Stroke, 4.41-8.82 lb Capacity 9321
- TECNA Zero Gravity Tool Balancer, 118" Stroke, 44.1-55.1 lb Capacity 9432
- TECNA Zero Gravity Tool Balancer, 98" Stroke, 88.2-110 lb Capacity 9404
- TECNA ATEX Zero Gravity Tool Balancer, 83" Stroke, 198-220 lb Capacity 9509AX
- TECNA Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity 9340
- PACKERS KROMER Tool Balancer, 198-220Lb. 7241-7
- Tecna Tool Balancer