Tecna
ATEX Zero Gravity Tool Balancer, 79" Stroke, 30.9-39.7 lb Capacity
- Zoro #: G506110521
- Mfr #: 9357AX.F
Hover or click to zoom Tap to zoom
Key Features
- For Tool Weighing: 30.9 to 39.7 lb
- Cable Length: 79"
- Reel Weight: 13.9 lb
- Includes: Friction Break
- Cable Material: Stainless Steel
- Housing Material: Aluminum
- Standards: ATEX Certified
$850.99
Subtotal: $850.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TECNA Tool Balancer, 79" Stroke, 13.2-17.6 lb Capacity 9323
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 198-231 lb Capacity 9371
- TECNA Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity 9312NY
- TECNA Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity 9302NY
- TECNA Zero Gravity Tool Balancer, 118" Stroke, 154-176 lb Capacity 9442
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 48.5-55.1 lb Capacity 9359.F
- TECNA ATEX Tool Balancer, 98" Stroke, 13.2-17.6 lb Capacity 9348AX
- TECNA Zero Gravity Tool Balancer, 83" Stroke, 66.1-88.2 lb Capacity 9503.F
- TECNA ATEX Tool Balancer, 63" Stroke, 0.88-2.2 lb Capacity 9311AX
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 44.1-55.1 lb Capacity 9363
- INGERSOLL-RAND Balancer, BMDLN-12, BMDLN-12 BMDLN-12
- Tecna Tool Balancer