Tecna
ATEX Zero Gravity Tool Balancer, 79" Stroke, 39.7-48.5 lb Capacity
- Zoro #: G906110527
- Mfr #: 9358AX
Hover or click to zoom Tap to zoom
Key Features
- For Tool Weighing: 39.7 to 48.5 lb
- Cable Length: 79"
- Reel Weight: 13 lb
- Housing Material: Aluminum
- Cable Material: Stainless Steel
- Standards: ATEX Certified
- Package Quantity: 1
$843.99
Subtotal: $843.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 22.0-33.1 lb Capacity 9361
- TECNA Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity 9340NY
- TECNA ATEX Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity 9340AX
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 55.1-66.1 lb Capacity 9364
- TECNA ATEX Zero Gravity Tool Balancer, 79" Stroke, 30.9-39.7 lb Capacity 9357AX.F
- TECNA ATEX Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity 9313AX
- TECNA ATEX Zero Gravity Tool Balancer, 106" Stroke, 132-154 lb Capacity 9525AX.F
- TECNA Zero Gravity Tool Balancer, 106" Stroke, 44.1-55.1 lb Capacity 9521
- TECNA ATEX Zero Gravity Tool Balancer, 106" Stroke, 44.1-66.1 lb Capacity 9521AX.F
- FEIN Balancer 9.9 19 Lbs 90801027000
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 15.4-22.0 lb Capacity 9355
- Tecna Tool Balancer