Tecna
ATEX Zero Gravity Tool Balancer, 79" Stroke, 39.7-48.5 lb Capacity
- Zoro #: G706110420
- Mfr #: 9358AX.F
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Balancer
- For Tool Weighing: 39.7 to 48.5 lb
- Cable Length: 79"
- Reel Weight: 13 lb
- Cable Material: Stainless Steel
- Includes: Friction Break
- Housing Material: Aluminum
- Standards: ATEX Certified
$855.25
Subtotal: $855.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TECNA Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity 9303NY
- TECNA ATEX Zero Gravity Tool Balancer, 79" Stroke, 15.4-22.0 lb Capacity 9355AX
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 30.9-39.7 lb Capacity 9357
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity 9337
- TECNA Zero Gravity Tool Balancer, 118" Stroke, 220-254 lb Capacity 9451
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 22.0-33.1 lb Capacity 9361
- TECNA ATEX Zero Gravity Tool Balancer, 79" Stroke, 39.7-48.5 lb Capacity 9358AX
- TECNA Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity 9340NY
- TECNA ATEX Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity 9349AX
- WOODHEAD 8 FT./2.4M ASSY [2.5mm] CABLE FOR 10/15/22 80JA
- INGERSOLL-RAND Balancer, BIDS-18 BIDS-18
- Tecna Tool Balancer