Tecna

ATEX Zero Gravity Tool Balancer, 79" Stroke, 8.82-15.4 lb Capacity

Hover or click to zoom Tap to zoom
Key Features
  • Item: Tool Balancer
  • For Tool Weighing: 8.82 to 15.4 lb
  • Cable Length: 79"
  • Reel Weight: 10.8 lb
  • Housing Material: Aluminum
  • Cable Material: Stainless Steel
  • Standards: ATEX Certified
See full product details
$809.36
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Cable Length 79"

Details

Item Tool Balancer
For Tool Weighing 8.82 to 15.4 lb
Reel Weight 10.8 lb
Housing Material Aluminum
Cable Material Stainless Steel
Standards ATEX Certified

Description

Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.

    Reviews of Tecna #9354AX