Tecna
ATEX Zero Gravity Tool Balancer, 79" Stroke, 8.82-15.4 lb Capacity
- Zoro #: G206110555
- Mfr #: 9354AX.F
Hover or click to zoom Tap to zoom
Key Features
- For Tool Weighing: 8.82 to 15.4 lb
- Cable Length: 79"
- Reel Weight: 10.8 lb
- Cable Material: Stainless Steel
- Includes: Friction Break
- Housing Material: Aluminum
- Standards: ATEX Certified
- Package Quantity: 1
$821.99
Subtotal: $821.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TECNA Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity 9340NY
- TECNA Tool Balancer, 63" Stroke, 0.88-1.76 lb Capacity 9301
- TECNA Zero Gravity Tool Balancer, 106" Stroke, 26.5-44.1 lb Capacity 9520
- TECNA Zero Gravity Tool Balancer, 118" Stroke, 88.2-110 lb Capacity 9435
- TECNA Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity 9340
- TECNA Air Hose Retractor, 53" in Stroke, 1.65-3.31 lb Capacity 9201
- TECNA Tool Balancer, 98" Stroke, 1.10-4.41 lb Capacity 9346LNY
- TECNA ATEX Zero Gravity Tool Balancer, 83" Stroke, 66.1-88.2 lb Capacity 9503AX
- TECNA ATEX Zero Gravity Tool Balancer, 106" Stroke, 132-154 lb Capacity 9525AX.F
- HUBBELL Tool Balancer, 3 lb., Lock BG-03-L
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 30.9-39.7 lb Capacity 9357
- Tecna Tool Balancer