Tecna
ATEX Zero Gravity Tool Balancer, 83" Stroke, 110-132 lb Capacity
- Zoro #: G606110575
- Mfr #: 9505AX.F
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Balancer
- For Tool Weighing: 110 to 132 lb
- Cable Length: 83"
- Reel Weight: 36.8 lb
- Cable Material: Stainless Steel
- Housing Material: Aluminum
- Includes: Friction Break
- Standards: ATEX Certified
$1,871.70
Subtotal: $1,871.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tecna #9505AX.F Specifications
- Zoro #: G606110575
- Mfr #: 9505AX.F
- Item: Tool Balancer
- For Tool Weighing: 110 to 132 lb
- Cable Length: 83"
- Reel Weight: 36.8 lb
- Cable Material: Stainless Steel
- Housing Material: Aluminum
- Includes: Friction Break
- Standards: ATEX Certified
- Country of Origin (subject to change): Italy
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Reviews of Tecna #9505AX.F
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TECNA Air Hose Retractor, 53" in Stroke, 1.65-3.31 lb Capacity 9201
- TECNA Zero Gravity Tool Balancer, 118" Stroke, 309-331 lb Capacity 9454
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 198-231 lb Capacity 9371
- TECNA Zero Gravity Tool Balancer, 98" Stroke, 198-220 lb Capacity 9414
- TECNA Zero Gravity Tool Balancer, 118" Stroke, 353-397 lb Capacity 9456
- TECNA Zero Gravity Tool Balancer, 106" Stroke, 132-154 lb Capacity 9525
- TECNA ATEX Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity 9339AX
- TECNA ATEX Tool Balancer, 63" Stroke, 0.88-2.2 lb Capacity 9311AX
- TECNA ATEX Zero Gravity Tool Balancer, 79" Stroke, 39.7-48.5 lb Capacity 9358AX.F
- INGERSOLL-RAND Tool Retractor, for 13.2-15.0 Lb, 8 Ft L BMDS-8
- ENCORE PACKAGING Tool Balancer - 7-11 lbs | 3-5 kg EP-3000-TB-3
- Tecna Tool Balancer