Tecna
ATEX Zero Gravity Tool Balancer, 83" Stroke, 132-154 lb Capacity
- Zoro #: G206110517
- Mfr #: 9506AX
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Balancer
- For Tool Weighing: 132 to 154 lb
- Cable Length: 83"
- Reel Weight: 34.2 lb
- Housing Material: Aluminum
- Cable Material: Stainless Steel
- Standards: ATEX Certified
$1,912.86
Subtotal: $1,912.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tecna #9506AX Specifications
- Zoro #: G206110517
- Mfr #: 9506AX
- Item: Tool Balancer
- For Tool Weighing: 132 to 154 lb
- Cable Length: 83"
- Reel Weight: 34.2 lb
- Housing Material: Aluminum
- Cable Material: Stainless Steel
- Standards: ATEX Certified
- Country of Origin (subject to change): Italy
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Reviews of Tecna #9506AX
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TECNA Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity 9302
- TECNA Tool Balancer, 63" Stroke, 0.44-1.10 lb Capacity 9300NY
- TECNA Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity 9302NY
- TECNA Zero Gravity Tool Balancer, 118" Stroke, 88.2-110 lb Capacity 9435
- TECNA Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity 9312
- TECNA Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity 9303
- TECNA Zero Gravity Tool Balancer, 106" Stroke, 66.1-88.2 lb Capacity 9522
- TECNA ATEX Zero Gravity Tool Balancer, 106" Stroke, 132-154 lb Capacity 9525AX.F
- TECNA ATEX Tool Balancer, 79" Stroke, 13.2-17.6 lb Capacity 9323AX
- INGERSOLL-RAND Balancer, BMDLLN-8 BMDLLN-8
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 48.5-55.1 lb Capacity 9359
- Tecna Tool Balancer