Tecna
ATEX Zero Gravity Tool Balancer, 83" Stroke, 132-154 lb Capacity
- Zoro #: G006110496
- Mfr #: 9506AX.F
Hover or click to zoom Tap to zoom
Key Features
- For Tool Weighing: 132 to 154 lb
- Cable Length: 83"
- Reel Weight: 34.2 lb
- Includes: Friction Break
- Housing Material: Aluminum
- Cable Material: Stainless Steel
- Standards: ATEX Certified
- Package Quantity: 1
$1,893.99
Subtotal: $1,893.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 30.9-39.7 lb Capacity 9357.F
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 143-165 lb Capacity 9369
- TECNA Zero Gravity Tool Balancer, 118" Stroke, 309-331 lb Capacity 9454
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 22.0-30.9 lb Capacity 9356.F
- TECNA Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity 9313NY
- TECNA Zero Gravity Tool Balancer, 118" Stroke, 132-154 lb Capacity 9441
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity 9349NY
- TECNA Zero Gravity Tool Balancer, 98" Stroke, 154-176 lb Capacity 9412
- TECNA ATEX Zero Gravity Tool Balancer, 106" Stroke, 132-154 lb Capacity 9525AX.F
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity 9349
- INGERSOLL-RAND Oil, 10G 10G
- Tecna Tool Balancer