Tecna
ATEX Zero Gravity Tool Balancer, 83" Stroke, 154-176 lb Capacity
- Zoro #: G406110539
- Mfr #: 9507AX
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Balancer
- For Tool Weighing: 154 to 176 lb
- Cable Length: 83"
- Reel Weight: 39 lb
- Cable Material: Stainless Steel
- Housing Material: Aluminum
- Standards: ATEX Certified
$1,884.33
Subtotal: $1,884.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 22.0-30.9 lb Capacity 9356.F
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 198-231 lb Capacity 9371
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 143-165 lb Capacity 9369
- TECNA Tool Balancer, 63" Stroke, 0.88-2.2 lb Capacity 9311
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 48.5-55.1 lb Capacity 9359
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 30.9-39.7 lb Capacity 9357.F
- TECNA ATEX Tool Balancer, 98" Stroke, 1.10-4.41 lb Capacity 9346LAX
- TECNA ATEX Zero Gravity Tool Balancer, 106" Stroke, 132-154 lb Capacity 9525AX.F
- TECNA ATEX Zero Gravity Tool Balancer, 79" Stroke, 22.0-30.9 lb Capacity 9356AX.F
- INGERSOLL-RAND Balancer, BHD119, BSD-120 BSD-120
- TECNA Tool Balancer, 79" Stroke, 2.20-5.51 lb Capacity 9320
- Tecna Tool Balancer