Tecna
ATEX Zero Gravity Tool Balancer, 83" Stroke, 198-220 lb Capacity
- Zoro #: G706110529
- Mfr #: 9509AX
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Balancer
- For Tool Weighing: 198 to 220 lb
- Cable Length: 83"
- Reel Weight: 37 lb
- Cable Material: Stainless Steel
- Housing Material: Aluminum
- Standards: ATEX Certified
$2,010.77
Subtotal: $2,010.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tecna #9509AX Specifications
- Zoro #: G706110529
- Mfr #: 9509AX
- Item: Tool Balancer
- For Tool Weighing: 198 to 220 lb
- Cable Length: 83"
- Reel Weight: 37 lb
- Cable Material: Stainless Steel
- Housing Material: Aluminum
- Standards: ATEX Certified
- Country of Origin (subject to change): Italy
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Reviews of Tecna #9509AX
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TECNA Air Hose Retractor, 53" in Stroke, 2.65-5.51 lb Capacity 9202
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity 9337
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 22.0-30.9 lb Capacity 9356
- TECNA Zero Gravity Tool Balancer, 98" Stroke, 198-220 lb Capacity 9414
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 30.9-39.7 lb Capacity 9357.F
- TECNA Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity 9313NY
- TECNA Tool Balancer, 79" Stroke, 2.20-5.51 lb Capacity 9320NY
- TECNA ATEX Zero Gravity Tool Balancer, 83" Stroke, 110-132 lb Capacity 9505AX.F
- TECNA ATEX Zero Gravity Tool Balancer, 79" Stroke, 48.5-55.1 lb Capacity 9359AX.F
- PACKERS KROMER Tool Balancer, 198-220Lb. 7241-7
- HUBBELL Tool Retractor, 8.0 Ft, For 10.0-15.0 Lb BG-15-L
- Tecna Tool Balancer