Tecna

Tool Balancer, 63" Stroke, 0.88-1.76 lb Capacity

Tecna Tool Balancer,  63" Stroke,  0.88-1.76 lb Capacity 9301NY
Hover or click to zoom Tap to zoom
Key Features
  • Item: Tool Balancer
  • Reel Weight: 1.1 lb
  • Cable Material: Polypropylene
  • Country of Origin (subject to change): Italy
See full product details
$73.79

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Tecna #9301NY Specifications

  • Item: Tool Balancer
  • Reel Weight: 1.1 lb
  • Cable Material: Polypropylene
  • Country of Origin (subject to change): Italy

Description

Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.

Reviews of Tecna #9301NY

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.