Tecna
Tool Balancer, 63" Stroke, 0.88-2.2 lb Capacity
- Zoro #: G806110566
- Mfr #: 9311NY
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Balancer
- For Tool Weighing: 0.88 to 2.2 lb
- Cable Length: 63"
- Reel Weight: 1.3 lb
- Cable Material: Polypropylene
- Housing Material: Aluminum
$77.88
Subtotal: $77.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TECNA Air Hose Retractor, 53" in Stroke, 0.88-1.76 lb Capacity 9200
- TECNA Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity 9312
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 22.0-33.1 lb Capacity 9361
- TECNA ATEX Zero Gravity Tool Balancer, 79" Stroke, 8.82-15.4 lb Capacity 9354AX
- TECNA Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity 9313
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity 9337
- TECNA Zero Gravity Tool Balancer, 83" Stroke, 154-176 lb Capacity 9507
- TECNA Tool Balancer, 98" Stroke, 13.2-17.6 lb Capacity 9348NY
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 66.1-77.2 lb Capacity 9365
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity 9337NY
- HUBBELL Over Hang Cable, 1-25Lb, w/Safety Clip OC-05
- Tecna Tool Balancer