Tecna
Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity
- Zoro #: G306110431
- Mfr #: 9302NY
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Balancer
- For Tool Weighing: 2.20 to 4.41 lb
- Cable Length: 63"
- Reel Weight: 1.1 lb
- Housing Material: Nylon
- Cable Material: Polypropylene
$77.88
Subtotal: $77.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TECNA Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity 9312
- TECNA ATEX Zero Gravity Tool Balancer, 79" Stroke, 8.82-15.4 lb Capacity 9354AX
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 198-231 lb Capacity 9371
- TECNA Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity 9350
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 39.7-48.5 lb Capacity 9358
- TECNA Zero Gravity Tool Balancer, 118" Stroke, 287-309 lb Capacity 9453
- TECNA Zero Gravity Tool Balancer, 98" Stroke, 44.1-66.1 lb Capacity 9402
- TECNA ATEX Zero Gravity Tool Balancer, 83" Stroke, 132-154 lb Capacity 9506AX
- TECNA ATEX Zero Gravity Tool Balancer, 83" Stroke, 66.1-88.2 lb Capacity 9503AX
- PACKERS KROMER Tool Retractor, 4.4-11Lb 7221-01
- INGERSOLL-RAND Balancer, BIDS-18 BIDS-18
- Tecna Tool Balancer