Tecna
Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity
- Zoro #: G606110445
- Mfr #: 9312NY
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Balancer
- For Tool Weighing: 2.20 to 4.41 lb
- Cable Length: 63"
- Reel Weight: 1.3 lb
- Housing Material: Aluminum
- Cable Material: Polypropylene
$83.44
Subtotal: $83.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TECNA Air Hose Retractor, 35" in Stroke, 6.61-11.0 lb Capacity 9203
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 8.82-15.4 lb Capacity 9354.F
- TECNA Tool Balancer, 98" Stroke, 4.41-8.82 lb Capacity 9336NY
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 22.0-30.9 lb Capacity 9356.F
- TECNA Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity 9313NY
- TECNA Tool Balancer, 98" Stroke, 13.2-17.6 lb Capacity 9338
- TECNA ATEX Zero Gravity Tool Balancer, 79" Stroke, 30.9-39.7 lb Capacity 9357AX
- TECNA ATEX Zero Gravity Tool Balancer, 106" Stroke, 26.5-44.1 lb Capacity 9520AX.F
- TECNA Zero Gravity Tool Balancer, 98" Stroke, 309-353 lb Capacity 9425
- PACKERS KROMER Tool Retractor, 8.8-17.6lb 7222-02
- INGERSOLL-RAND Air Hose Tool Balancer, Tool 2.6-5.5 Lb BHR-25
- Tecna Tool Balancer