Tecna
Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity
- Zoro #: G606110551
- Mfr #: 9303NY
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Balancer
- For Tool Weighing: 4.41 to 6.61 lb
- Cable Length: 63"
- Reel Weight: 1.3 lb
- Cable Material: Polypropylene
- Housing Material: Nylon
$85.14
Subtotal: $85.14
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tecna #9303NY Specifications
- Zoro #: G606110551
- Mfr #: 9303NY
- Item: Tool Balancer
- For Tool Weighing: 4.41 to 6.61 lb
- Cable Length: 63"
- Reel Weight: 1.3 lb
- Cable Material: Polypropylene
- Housing Material: Nylon
- Country of Origin (subject to change): Italy
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Reviews of Tecna #9303NY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TECNA ATEX Zero Gravity Tool Balancer, 79" Stroke, 15.4-22.0 lb Capacity 9355AX
- TECNA Tool Balancer, 79" Stroke, 4.41-8.82 lb Capacity 9321NY
- TECNA Zero Gravity Tool Balancer, 118" Stroke, 331-353 lb Capacity 9455
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 66.1-77.2 lb Capacity 9365
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 22.0-33.1 lb Capacity 9361
- TECNA Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity 9350
- TECNA Tool Balancer, 98" Stroke, 1.10-4.41 lb Capacity 9336L
- TECNA Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity 9350NY
- TECNA ATEX Zero Gravity Tool Balancer, 83" Stroke, 176-198 lb Capacity 9508AX.F
- HUBBELL Over Hang Cable, 1-25Lb, w/Safety Clip OC-10
- REELCRAFT Gleason Reel Steel Tool Balancer, 3"W x 8-3/4"D, 10 Lb Capacity, Black TBL 10
- Tecna Tool Balancer