Tecna
Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity
- Zoro #: G006110557
- Mfr #: 9313NY
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Balancer
- For Tool Weighing: 4.41 to 6.61 lb
- Cable Length: 63"
- Reel Weight: 1.5 lb
- Cable Material: Polypropylene
- Housing Material: Aluminum
$90.81
Subtotal: $90.81
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tecna #9313NY Specifications
- Zoro #: G006110557
- Mfr #: 9313NY
- Item: Tool Balancer
- For Tool Weighing: 4.41 to 6.61 lb
- Cable Length: 63"
- Reel Weight: 1.5 lb
- Cable Material: Polypropylene
- Housing Material: Aluminum
- Country of Origin (subject to change): Italy
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Reviews of Tecna #9313NY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TECNA Zero Gravity Tool Balancer, 118" Stroke, 77.2-99.2 lb Capacity 9434
- TECNA Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity 9302NY
- TECNA ATEX Zero Gravity Tool Balancer, 79" Stroke, 8.82-15.4 lb Capacity 9354AX
- TECNA Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity 9340
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 55.1-66.1 lb Capacity 9364
- TECNA ATEX Tool Balancer, 98" Stroke, 4.41-8.82 lb Capacity 9336AX
- TECNA Zero Gravity Tool Balancer, 83" Stroke, 198-220 lb Capacity 9509
- TECNA ATEX Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity 9312AX
- TECNA ATEX Zero Gravity Tool Balancer, 106" Stroke, 110-132 lb Capacity 9524AX
- BOSCH AUTOMOTIVE SERVICE SOLUTIONS METRIC BALANCER KMJ29113
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb 7212-02
- Tecna Tool Balancer