Tecna
Tool Balancer, 79" Stroke, 13.2-17.6 lb Capacity
- Zoro #: G506110477
- Mfr #: 9323NY
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Balancer
- For Tool Weighing: 13.2 to 17.6 lb
- Cable Length: 79"
- Reel Weight: 5.1 lb
- Housing Material: Aluminum
- Cable Material: Polypropylene
$244.76
Subtotal: $244.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Tecna
- MFR #9323NY
- Zoro #G506110477
- Country of OriginItaly
- Category Tool Balancer
Dimensions
Cable Length | 79" |
Details
Item | Tool Balancer |
For Tool Weighing | 13.2 to 17.6 lb |
Reel Weight | 5.1 lb |
Housing Material | Aluminum |
Cable Material | Polypropylene |
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Reviews of Tecna #9323NY
Explore more
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 30.9-39.7 lb Capacity 9357
- TECNA Air Hose Retractor, 53" in Stroke, 1.65-3.31 lb Capacity 9201
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 165-198 lb Capacity 9370
- TECNA Zero Gravity Tool Balancer, 118" Stroke, 220-254 lb Capacity 9451
- TECNA Tool Balancer, 63" Stroke, 0.88-1.76 lb Capacity 9301
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 48.5-55.1 lb Capacity 9359
- TECNA ATEX Zero Gravity Tool Balancer, 79" Stroke, 48.5-55.1 lb Capacity 9359AX.F
- TECNA Zero Gravity Tool Balancer, 118" Stroke, 176-220 lb Capacity 9444
- TECNA Zero Gravity Tool Balancer, 118" Stroke, 44.1-55.1 lb Capacity 9432
- PACKERS KROMER Tool Balancer, 132-165 lbs, 6.5 ft, Alum 7241-5
- HUBBELL Tool Balancer, 110.0-132.0 lb. Capacity BH-60
- Tecna Tool Balancer