Tecna

Tool Balancer, 98" Stroke, 13.2-17.6 lb Capacity

Hover or click to zoom Tap to zoom
Key Features
  • Item: Tool Balancer
  • For Tool Weighing: 13.2 to 17.6 lb
  • Cable Length: 98"
  • Reel Weight: 7.5 lb
  • Housing Material: Aluminum
  • Includes: Stroke Stop Device
  • Cable Material: Dyneema
See full product details
$346.25
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Cable Length 98"

Details

Item Tool Balancer
For Tool Weighing 13.2 to 17.6 lb
Reel Weight 7.5 lb
Housing Material Aluminum
Includes Stroke Stop Device
Cable Material Dyneema

Description

Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.

    Reviews of Tecna #9348NY