Tecna
Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity
- Zoro #: G906110435
- Mfr #: 9339NY
Hover or click to zoom Tap to zoom
Key Features
- For Tool Weighing: 17.6 to 22.0 lb
- Cable Length: 98"
- Reel Weight: 7.5 lb
- Housing Material: Aluminum
- Cable Material: Dyneema
$301.99
Subtotal: $301.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TECNA Tool Balancer, 63" Stroke, 0.88-2.2 lb Capacity 9311NY
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 66.1-77.2 lb Capacity 9365
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 165-198 lb Capacity 9370
- TECNA ATEX Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity 9340AX
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity 9339
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity 9337NY
- TECNA Zero Gravity Tool Balancer, 98" Stroke, 110-132 lb Capacity 9405
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity 9349NY
- TECNA ATEX Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity 9339AX
- TECNA Tool Balancer, 79" Stroke, 2.20-5.51 lb Capacity 9320
- INGERSOLL-RAND Asphalt Cutter, 12" SHK, 1-1/8" x 6" 50185982
- Tecna Tool Balancer