Tecna
Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity
- Zoro #: G606110568
- Mfr #: 9340NY
Hover or click to zoom Tap to zoom
Key Features
- For Tool Weighing: 22.0 to 30.9 lb
- Cable Length: 98"
- Reel Weight: 7.9 lb
- Cable Material: Dyneema
- Housing Material: Aluminum
$334.99
Subtotal: $334.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 66.1-77.2 lb Capacity 9365
- TECNA Tool Balancer, 79" Stroke, 2.20-5.51 lb Capacity 9320NY
- TECNA Zero Gravity Tool Balancer, 118" Stroke, 220-254 lb Capacity 9451
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 33.1-44.1 lb Capacity 9362
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 143-165 lb Capacity 9369
- TECNA Tool Balancer, 63" Stroke, 0.44-1.10 lb Capacity 9300NY
- TECNA Zero Gravity Tool Balancer, 83" Stroke, 44.1-66.1 lb Capacity 9502.F
- TECNA Zero Gravity Tool Balancer, 83" Stroke, 44.1-66.1 lb Capacity 9502
- TECNA ATEX Zero Gravity Tool Balancer, 83" Stroke, 154-176 lb Capacity 9507AX.F
- TECNA Zero Gravity Tool Balancer, 118" Stroke, 309-331 lb Capacity 9454
- COILHOSE PNEUMATICS Mechanical Hose Balancer 4.5 To 8 lbs. CO BH08
- Tecna Tool Balancer