Tecna
Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity
- Zoro #: G906110459
- Mfr #: 9337NY
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Tool Balancer
- For Tool Weighing: 8.82 to 13.2 lb
- Cable Length: 98"
- Reel Weight: 7.3 lb
- Cable Material: Dyneema
- Housing Material: Aluminum
$271.03
Subtotal: $271.03
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tecna #9337NY Specifications
- Zoro #: G906110459
- Mfr #: 9337NY
- Item: Tool Balancer
- For Tool Weighing: 8.82 to 13.2 lb
- Cable Length: 98"
- Reel Weight: 7.3 lb
- Cable Material: Dyneema
- Housing Material: Aluminum
- Country of Origin (subject to change): Italy
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Reviews of Tecna #9337NY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TECNA Zero Gravity Tool Balancer, 83" Stroke, 110-132 lb Capacity 9505
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 55.1-66.1 lb Capacity 9364
- TECNA Tool Balancer, 63" Stroke, 0.44-1.10 lb Capacity 9300NY
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 143-165 lb Capacity 9369
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity 9349
- TECNA Air Hose Retractor, 53" in Stroke, 2.65-5.51 lb Capacity 9202
- TECNA Zero Gravity Tool Balancer, 83" Stroke, 88.2-110 lb Capacity 9504.F
- TECNA ATEX Zero Gravity Tool Balancer, 83" Stroke, 66.1-88.2 lb Capacity 9503AX.F
- TECNA Zero Gravity Tool Balancer, 118" Stroke, 176-220 lb Capacity 9444
- WOODHEAD 10F RETRACTOR [4-10 LBS.][1.8-4.5 KG] - 8 FT. 10F
- TECNA Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity 9340
- Tecna Tool Balancer