Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

16 oz. Multipurpose Grease Can

  • Zoro #: G0099928
  • Mfr #: MS-THE

$16.72

  • NLGI Grade: 2
  • Specific Gravity: 1.95
  • Item: Multipurpose Grease
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Teflon #MS-THE Specifications

  • Zoro #: G0099928
  • Mfr #: MS-THE
NLGI Grade: 2 Specific Gravity: 1.95
Item: Multipurpose Grease Four-Ball Wear: 0.40mm
Container Type: Can Application: Lubricate Valves, Seals, O-Rings, Gaskets, Bearings, Sliding
Container Size: 16 oz. Grease Container: Can
Lubricant Additives: PTFE Base Oil: Mineral
Type: Multi-Purpose Grease Flash Point: No
Grease Color: Gray Timken OK Load: 30 lb.
Min. Operating Temp.: 97 Degrees F Lubricant NSF Rating: Not Rated
Grease Thickener: PTFE Max. Operating Temp.: 500 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Use greases in applications including wheel bearings, brake systems, O-rings and more. Take a look at the features for Teflon Multipurpose Grease. Application: Lubricate Valves, Seals, O-Rings, Gaskets, Bearings, Sliding, Container Size: 16 oz..

Technical Guides

Reviews of Teflon #MS-THE