Tegaderm

Tgdrm Hydrocollid Dressing 90005, 60, PK20

Tegaderm Tgdrm Hydrocollid Dressing 90005, 60, PK20 90005
Hover or click to zoom Tap to zoom
  • Material: Hydrocolloid
  • Package Type: Case
  • Color: Transparent
  • Item: Hydrocolloid Dressing
  • Latex Content: Latex Free
  • Width: 6"
  • Includes: (3) Dressings/Box, (20) Boxes/Case
  • Length: 6"
See full product details
$878.68
pkg. of 20 ($43.93/ea)

Subtotal: $878.68

Tegaderm #90005 Specifications

  • Material: Hydrocolloid
  • Package Type: Case
  • Color: Transparent
  • Item: Hydrocolloid Dressing
  • Latex Content: Latex Free
  • Width: 6"
  • Includes: (3) Dressings/Box, (20) Boxes/Case
  • Length: 6"
  • Country of Origin (subject to change): United States

Description

Tgdrm Hydrocollid Dressing 90005,60,Package Quantity 20

Reviews of Tegaderm #90005

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.