Tei Fastners
3/8"-24 x 1-1/8 in Phillips Flat Machine Screw, Plain PEEK, 10 PK
Mfr # PK3824-118FHP-01
Zoro # G7285299
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-24
- Head Type Flat
- Drive Phillips
- Material PEEK
Explore More Products
- TEI FASTNERS 1/4"-28 x 1-3/4 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK1428-134FHP-01
- TEI FASTNERS #2-56 x 1/4 in Slotted Pan Machine Screw, Natural Teflon PFA, 10 PK TF256-14PHS-01
- TEI FASTNERS #2-56 x 3/8 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK256-38FHP-01
- TEI FASTNERS #2-56 x 1/2 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK256-12FHP-01
- TEI FASTNERS 1/4"-28 x 1-5/8 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK1428-158FHP-01
- TEI FASTNERS #2-56 x 3/8 in Phillips Pan Machine Screw, Natural Teflon PFA, 10 PK TF256-38PHP-01
- TEI FASTNERS #8-32 x 1/2 in Slotted Flat Machine Screw, Plain PEEK, 10 PK PK832-112FHS-01
- TEI FASTNERS 3/8"-24 x 1-1/8 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK TF3824-118SHC-01
- TEI FASTNERS #10-24 x 1-3/8 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK TF1024-138HH-01
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK U51122.025.0125
- KIPP M6-1.00 x 12 mm Round Machine Screw, Polished Stainless Steel K1329.06X12
- Tei Fastners Machine Screws