Tei Fastners
3/8"-24 x 5/8 in Slotted Flat Machine Screw, Plain PEEK, 10 PK
Mfr # PK3824-58FHS-01
Zoro # G7285140
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-24
- Head Type Flat
- Drive Slotted
- Material PEEK
Explore More Products
- TEI FASTNERS #2-56 x 3/8 in Phillips Pan Machine Screw, Natural Teflon PFA, 10 PK TF256-38PHP-01
- TEI FASTNERS #2-56 x 3/8 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK256-38FHP-01
- TEI FASTNERS 1/4"-28 x 1-5/8 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK1428-158FHP-01
- TEI FASTNERS #2-56 x 1/4 in Slotted Pan Machine Screw, Natural Teflon PFA, 10 PK TF256-14PHS-01
- TEI FASTNERS #2-56 x 1/2 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK256-12FHP-01
- TEI FASTNERS 1/4"-28 x 1-3/4 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK1428-134FHP-01
- TEI FASTNERS M4-0.70 x 8 mm Phillips Flat Machine Screw, Natural Steel, 10 PK TFM407-8FHP-01
- TEI FASTNERS #8-32 x 1/4 in Phillips Flat Machine Screw, Plain Teflon PFA, 10 PK TF832-14FHP-01
- TEI FASTNERS #14-20 x 1/4 in Slotted Flat Machine Screw, Plain Teflon PFA, 10 PK TF1420-14FHS-01
- ZORO SELECT M5-0.80 x 6 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK M24520.050.0006
- ZORO SELECT #8-32 x 1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 2000 PK MS51957-41B
- Tei Fastners Machine Screws