Tei Fastners
#10-32 x 1-3/8 in Phillips Flat Machine Screw, Plain Teflon PFA, 10 PK
Mfr # TF1032-138FHP-01
Zoro # G6411559
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Head Type Flat
- Drive Phillips
- Material Teflon PFA
Explore More Products
- TEI FASTNERS #2-56 x 1/4 in Slotted Pan Machine Screw, Natural Teflon PFA, 10 PK TF256-14PHS-01
- TEI FASTNERS 1/4"-28 x 1-3/4 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK1428-134FHP-01
- TEI FASTNERS 1/4"-28 x 1-5/8 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK1428-158FHP-01
- TEI FASTNERS #2-56 x 3/8 in Phillips Pan Machine Screw, Natural Teflon PFA, 10 PK TF256-38PHP-01
- TEI FASTNERS #2-56 x 3/8 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK256-38FHP-01
- TEI FASTNERS #2-56 x 1/2 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK256-12FHP-01
- TEI FASTNERS #10-32 x 2-1/4 in Flat Machine Screw, Plain PEEK, 10 PK PK1032-214FHP-01
- TEI FASTNERS 3/8"-16 x 3/8 in Phillips Flat Machine Screw, Plain Teflon PFA, 10 PK TF3816-38FHP-01
- TEI FASTNERS 5/16"-18 x 2 3/8 in Slotted Flat Machine Screw, Plain Teflon PFA, 10 PK TF51618-238FHS-01
- MIDWEST FASTENER #8-32 x 3-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK 39905
- TITAN FASTENERS M3 x 0.5 x 10mm Machine Screw - Slotted Flat Head - Steel - Zinc - DIN 125B - Pkg of 100 CHC03010
- Tei Fastners Machine Screws