Tei Fastners
#10-32 x 1/4 in Phillips Pan Machine Screw, Plain Teflon PFA, 10 PK
Mfr # TF1032-14PHP-01
Zoro # G6411218
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Head Type Pan
- Drive Phillips
- Material Teflon PFA
Explore More Products
- TEI FASTNERS 1/4"-28 x 1-5/8 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK1428-158FHP-01
- TEI FASTNERS #2-56 x 1/4 in Slotted Pan Machine Screw, Natural Teflon PFA, 10 PK TF256-14PHS-01
- TEI FASTNERS #2-56 x 3/8 in Phillips Pan Machine Screw, Natural Teflon PFA, 10 PK TF256-38PHP-01
- TEI FASTNERS #2-56 x 3/8 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK256-38FHP-01
- TEI FASTNERS #2-56 x 1/2 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK256-12FHP-01
- TEI FASTNERS 1/4"-28 x 1-3/4 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK1428-134FHP-01
- TEI FASTNERS #14-20 x 5/8 in Slotted Flat Machine Screw, Plain Teflon PFA, 10 PK TF1420-58FHS-01
- TEI FASTNERS 1/4"-28 x 2-1/2 in Slotted Flat Machine Screw, Plain PEEK, 10 PK PK1428-212FHS-01
- TEI FASTNERS M12-1.75 x 40 mm Hex Hex Machine Screw, Natural Steel, 10 PK TFM12175-40HH-01
- AMPG 1/4"-20 x 20 mm Hex Extra Wide Machine Screw, Brass Plated Steel Z4478-BR
- MIDWEST FASTENER M1.6-0.35 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK 79644
- Tei Fastners Machine Screws