Tei Fastners
1/4"-28 x 2-1/2 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK
Mfr # TF1428-212SHC-01
Zoro # G6409501
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-28
- Fastener Length 2-1/2 in
- Head Type Hex
- Drive Hex
Explore More Products
- TEI FASTNERS #2-56 x 3/8 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK256-38FHP-01
- TEI FASTNERS 1/4"-28 x 1-5/8 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK1428-158FHP-01
- TEI FASTNERS 1/4"-28 x 1-3/4 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK1428-134FHP-01
- TEI FASTNERS #2-56 x 3/8 in Phillips Pan Machine Screw, Natural Teflon PFA, 10 PK TF256-38PHP-01
- TEI FASTNERS #2-56 x 1/4 in Slotted Pan Machine Screw, Natural Teflon PFA, 10 PK TF256-14PHS-01
- TEI FASTNERS #2-56 x 1/2 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK256-12FHP-01
- TEI FASTNERS M3-0.50 x 25 mm Hex Hex Machine Screw, Natural Steel, 10 PK TFM305-25SHC-01
- TEI FASTNERS 3/8"-16 x 1-1/2 in Slotted Flat Machine Screw, Plain Teflon PFA, 10 PK TF3816-112FHS-01
- TEI FASTNERS M10-1.50 x 20 mm Hex Hex Machine Screw, Natural Steel, 10 PK TFM10150-20HH-01
- USA INDUSTRIALS M4-0.70 x 18 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK ZSCRW-262
- L.H. DOTTIE #6-32 x 1-1/2 in Tamper-Resistant Torx Button Machine Screw, 18-8 Stainless Steel, 100 PK T632112TB
- Tei Fastners Machine Screws