Tei Fastners
3/8"-24 x 1-3/4 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK
Mfr # TF3824-134HH-01
Zoro # G6415278
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-24
- Fastener Length 1-3/4 in
- Head Type Hex
- Drive Hex
Explore More Products
- TEI FASTNERS #2-56 x 1/2 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK256-12FHP-01
- TEI FASTNERS 1/4"-28 x 1-3/4 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK1428-134FHP-01
- TEI FASTNERS #2-56 x 3/8 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK256-38FHP-01
- TEI FASTNERS #2-56 x 3/8 in Phillips Pan Machine Screw, Natural Teflon PFA, 10 PK TF256-38PHP-01
- TEI FASTNERS #2-56 x 1/4 in Slotted Pan Machine Screw, Natural Teflon PFA, 10 PK TF256-14PHS-01
- TEI FASTNERS 1/4"-28 x 1-5/8 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK1428-158FHP-01
- TEI FASTNERS 3/8"-24 x 1 in Slotted Flat Machine Screw, Plain Teflon PFA, 10 PK TF3824-11FHS-01
- TEI FASTNERS 5/16"-24 x 2-1/8 in Slotted Pan Machine Screw, Plain PEEK, 10 PK PK51624-218PHS-01
- TEI FASTNERS M8-1.25 x 10 mm Slotted Pan Machine Screw, Natural Steel, 10 PK TFM8125-10PHS-01
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK 07136
- ZORO SELECT 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Black Oxide Steel, 500 PK MS51957-82B
- Tei Fastners Machine Screws