Tei Fastners
M12-1.75 x 20 mm Slotted Flat Machine Screw, Natural Steel, 10 PK
Mfr # TFM12175-20FHS-01
Zoro # G6421167
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Flat
- Drive Slotted
- Material Steel
- Finish Natural
Explore More Products
- TEI FASTNERS 1/4"-28 x 1-5/8 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK1428-158FHP-01
- TEI FASTNERS #2-56 x 1/4 in Slotted Pan Machine Screw, Natural Teflon PFA, 10 PK TF256-14PHS-01
- TEI FASTNERS 1/4"-28 x 1-3/4 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK1428-134FHP-01
- TEI FASTNERS #2-56 x 3/8 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK256-38FHP-01
- TEI FASTNERS #2-56 x 1/2 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK256-12FHP-01
- TEI FASTNERS #2-56 x 3/8 in Phillips Pan Machine Screw, Natural Teflon PFA, 10 PK TF256-38PHP-01
- TEI FASTNERS 3/8"-16 x 2-1/4 in Hex Socket Machine Screw, Plain PEEK, 10 PK PK3816-218SHC-01
- TEI FASTNERS M5-0.80 x 50 mm Phillips Pan Machine Screw, Natural Steel, 10 PK TFM508-50PHP-01
- TEI FASTNERS 3/8"-24 x 1-1/8 in Slotted Flat Machine Screw, Plain Teflon PFA, 10 PK TF3824-118FHS-01
- ZORO SELECT #2-56 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK U24520.008.0037
- ZORO SELECT M5-0.80 x 16 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK M55120.050.0016
- Tei Fastners Machine Screws