Tei Fastners
M12-1.75 x 30 mm Hex Hex Machine Screw, Natural Steel, 10 PK
Mfr # TFM12175-30HH-01
Zoro # G6421237
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M12-1.75
- Fastener Length 30 mm
- Head Type Hex
- Drive Hex
Explore More Products
- TEI FASTNERS 1/4"-28 x 1-5/8 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK1428-158FHP-01
- TEI FASTNERS #2-56 x 1/2 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK256-12FHP-01
- TEI FASTNERS #2-56 x 3/8 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK256-38FHP-01
- TEI FASTNERS 1/4"-28 x 1-3/4 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK1428-134FHP-01
- TEI FASTNERS #2-56 x 1/4 in Slotted Pan Machine Screw, Natural Teflon PFA, 10 PK TF256-14PHS-01
- TEI FASTNERS #2-56 x 3/8 in Phillips Pan Machine Screw, Natural Teflon PFA, 10 PK TF256-38PHP-01
- TEI FASTNERS 5/16"-18 x 1 in Slotted Pan Machine Screw, Plain Teflon PFA, 10 PK TF51618-11PHS-01
- TEI FASTNERS M10-1.50 x 65 mm Phillips Flat Machine Screw, Natural Steel, 10 PK TFM10150-65FHP-01
- TEI FASTNERS #6-32 x 3/8 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK TF632-38HH-01
- ZORO SELECT M5-0.80 x 12 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK M24540.050.0012
- MIDWEST FASTENER #6-32 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK 68241
- Tei Fastners Machine Screws