Tei Fastners
Screw, PTFE, M5x0.8, 40mm, Sckt Cap, PK10
- Zoro #: G6423562
- Mfr #: TFM508-40SHC-01
$29.00
pkg. of 10 ($2.90/ea)
- Item: Screw,PTFE,M5x0.8,40mm,Sckt Cap,PK10
- Drive Type: Socket Head Cap
- Finish: Natural
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $29.00
Tei Fastners #TFM508-40SHC-01 Specifications
- Zoro #: G6423562
- Mfr #: TFM508-40SHC-01
- Item: Screw,PTFE,M5x0.8,40mm,Sckt Cap,PK10
- Drive Type: Socket Head Cap
- Finish: Natural
- Thread Size: M5 x 0.8
- Country of Origin (subject to change): United States
Description
Teflon Machine Screw, M5 x 0.8, 40mm Long, Socket Head Cap, Teflon Matrial, Natural
Reviews of Tei Fastners #TFM508-40SHC-01
Explore more
- Tei Fastners Screw, PTFE, 3/8-16x1-3/8", Hex Head, PK10 TF3816-138HH-01
- Tei Fastners Screw, PTFE, 5/16-24x2", Pan Phil, PK10 TF51624-2PHP-01
- Tei Fastners PEEK Screw, 4-40x 1/4", Flat Hd Slot, PK10 PK440-14FHS-01
- Tei Fastners PEEK, 14-20X1 5/8"Flat Head Phillips, PK10 PK1420-158FHP-01
- Tei Fastners Screw, PTFE, 10-32x1-7/8", Flt Slttd, PK10 TF1032-178FHS-01
- Tei Fastners Screw, PTFE, 5/16-24x1/2", Pan Slttd, PK10 TF51624-12PHS-01
- Tei Fastners Screw, PTFE, 3/8-16x2-1/8", Sckt Cap, PK10 TF3816-218SHC-01
- Tei Fastners Screw, PTFE, M6x1.00, 30mm, Flt Slttd, PK10 TFM6100-30FHS-01
- Ampg Conn Shdr Bolt, 1/4-20X30mm, Stl Nickel Z4468-NI
- Dayton Screw 842-290-1363
- Ampg Conn Bolt, 1/4-20X45mm, Steel Zinc Z4484-ZN
- Tei Fastners Machine Screws