Tei Fastners
M6-1.00 x 45 mm Slotted Flat Machine Screw, Natural Steel, 10 PK
Mfr # TFM6100-45FHS-01
Zoro # G6424317
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Flat
- Drive Slotted
- Material Steel
- Finish Natural
Explore More Products
- TEI FASTNERS 1/4"-28 x 1-3/4 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK1428-134FHP-01
- TEI FASTNERS #2-56 x 1/2 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK256-12FHP-01
- TEI FASTNERS #2-56 x 1/4 in Slotted Pan Machine Screw, Natural Teflon PFA, 10 PK TF256-14PHS-01
- TEI FASTNERS 1/4"-28 x 1-5/8 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK1428-158FHP-01
- TEI FASTNERS #2-56 x 3/8 in Phillips Pan Machine Screw, Natural Teflon PFA, 10 PK TF256-38PHP-01
- TEI FASTNERS #2-56 x 3/8 in Phillips Flat Machine Screw, Plain PEEK, 10 PK PK256-38FHP-01
- TEI FASTNERS M3-0.50 x 10 mm Slotted Pan Machine Screw, Natural Steel, 10 PK TFM305-10PHS-01
- TEI FASTNERS 5/16"-24 x 1/4 in Slotted Pan Machine Screw, Plain Teflon PFA, 10 PK TF51624-14PHS-01
- TEI FASTNERS 5/16"-18 x 1-5/8 in Phillips Flat Machine Screw, Plain Teflon PFA, 10 PK TF51618-158FHP-01
- ZORO SELECT M2.5-0.45 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPD025160-100P1
- ZORO SELECT #10-32 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.019.0038
- Tei Fastners Machine Screws