Download CAD Files
Teks
Self-Drilling Screw, #12 x 1 5/8 in, Climaseal Steel Flat Head Phillips Drive, 250 PK
Mfr # 1552500
Zoro # G4990842
Free Shipping & Returns
$87.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #12
- System of Measurement Inch
- Fastener Length 1 5/8 in
- Head Type Flat
- Drive Phillips
Explore More Products
- TEKS Self-Drilling Screw, #12 x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK 1415000
- TEKS Self-Drilling Screw, 1/4" x 7/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK 1399000
- TEKS Self-Drilling Screw, #8 x 1/5/2008, Zinc Steel Truss Head 120 PK 21516
- TEKS Self-Drilling Screw, #10 x 1 7/16 in, Gray Spex Steel Flat Head Phillips Drive, 500 PK 1082000
- TEKS Self-Drilling Screw, #10 x 3/4 in, Climaseal Steel Hex Head Hex Drive, 500 PK 1376000
- TEKS Self-Drilling Screw, #12 x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK 1123000
- TEKS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive 21524
- TEKS Self-Drilling Screw, #10 x 1/7/2016, Zinc Steel Flat Head 100 PK 21380
- TEKS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive 21508
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1500 PK B31810.025.0075
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1700 PK 551872-1700
- Teks Self-Drilling Screws