Self-Drilling Screw, No 10 x 1 in, Climaseal Steel Wafer Head Phillips Drive, 500 PK

  • Mfr # 1079000

  • Zoro # G4990142

CAD Available

product price:  $91.65
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

Wafer Head
Phillips Drive
Drilling Tip
CAD Drawing
Screw Size
#10
System of Measurement
Inch
Fastener Length
1 in
Drive Size
#2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1079000
Zoro #
G4990142
UPC #
092097921825
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
1 in
Drive Size
#2
Drill Point Size
3
Head Dia.
0.563 in
Head Height
0.15 in
Head Width
0.563 in
Washer Outside Diameter
0.47 in
Maximum Drilling Thickness
0.175 in
Overall Length
1 in
Drill Tip Length
11/32 in
Maximum Head Height
5/32 in
Maximum Head Width
9/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Wafer
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal, Wood
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Application
Fascia to Steel Framing, Flooring to Steel Framing, Mansard to Steel Framing, Plywood to Steel Framing, Roofing to Steel Framing
Head Color
Silver
Head Angle (Deg.)
90
Material Grade/Class
C1022

Description

The TEKS - 1079000 is a Self-Drilling Screw, intended for use in materials, potentially eliminating the need for pre-drilled holes. These screws are commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly. They are intended to offer fastening that may reduce labor time and effort compared to traditional screw types.

  • Application: Suitable for various tasks including attaching fascia, flooring, mansard or plywood to steel framing or securing roofing panels.
  • CAD Available: A Computer-Aided Design (CAD) file is available for accurate incorporation into digital project plans.
  • Drive: Requires a Phillips tool for installation or removal.
  • Fastener Length: With a length of 1 inch, it determines how deeply it can penetrate and secure materials together.
  • Finish: Climaseal coating is applied with an aim of enhancing durability, corrosion resistance and providing certain functional properties such as potential improvement in grip during installation.
  • Head Type & Size: The wafer head type with a diameter of 0.563 inches is designed considering load distribution needs in industrial applications.
  • Material & Grade/Class: Manufactured using C1022 grade steel which aims at providing strength and corrosion resistance applicable for certain industrial uses
  • Suitable Materials : Intended to penetrate metal and wood materials aiming at secure fastening
  • Screw Size : #10 size represents its width along with thread count per inch which is aimed at fitting securely into materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.