Tekton

1/2" Drive, Ratchet

Tekton 1/2" Drive,  Ratchet SRH01210
Hover or click to zoom Tap to zoom
$41.00
  • Item: Ratchet
  • Drive Size: 1/2"
  • Width: 1.5 in.
See full product details
Orders over $75 ship free.

Total: $41.00

Tekton #SRH01210 Specifications

  • Item: Ratchet
  • Drive Size: 1/2"
  • Width: 1.5 in.
  • Socket Depth: 1.4"
  • Length: 11.3 in.
  • SAE or Metric: SAE
  • Weight: 1.29 lb.
  • Drive Type: Non Quick-Release
  • Working Length: 10.5 in.
  • Head Thickness: 0.658 in.
  • Height: 1.4 in.
  • Tooth Count: 90
  • Country of Origin (subject to change): Taiwan, Province of China

Description

If you're looking for a reliable ratchet, the Tekton SRH01210 1/2" Drive Ratchet is just what you need. This hand ratchet offers a secure grip and maximum torque to handle even the toughest jobs. The 11.3 in. long hand ratchet has a working length of 10.5 in.. The drive size is 1/2", and the width measures 1 1/2 in.. With an overall height of 1 4 in., this ratchet weighs only 1.29 lb.. It has a socket depth of 1.4". For accurate measurements, this Tekton tool features an SAE measurement type. When it comes to getting tough jobs done, the Tekton SRH01210 Hand Ratchet is your go-to tool.

Reviews of Tekton #SRH01210