customer-service Help
Tekton

1/2" Drive Socket and Ratchet Set, SAE, Metric, 84 pcs

Tekton 1/2" Drive Socket and Ratchet Set,  SAE,  Metric,  84 pcs SKT25302
Tap to zoom
Hover or click to zoom
$288.61
  • Drive Size: 1/2"
  • Measurement Type: SAE, Metric
  • Finish: Exterior: Chrome Plated, Interior: Metallic Paint
See full product details
This item ships free.

Total: $288.61

Tekton #SKT25302 Specifications

  • Drive Size: 1/2"
  • Measurement Type: SAE, Metric
  • Finish: Exterior: Chrome Plated, Interior: Metallic Paint
  • SAE or Metric: SAE, Metric
  • Number of Pieces: 84
  • Includes: (16) 1/2" Drive 6 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16"; (16) 1/2" Drive Deep 6 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16"; (23) 1/2" Drive 6 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm; (23) 1/2" Drive Deep 6 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm; (1) 1/2" Drive 90 tooth Quick Release Ratchet: 10-1/2"; (1) 1/2" Drive Breaker Bar: 18"; (2) 1/2" Drive Extension Bars: 3, 10"; (1) Universal Joint: 1/2" Drive; (1) Storage Case
  • Item: Socket and Ratchet Set
  • Length: 22.3 in.
  • Width: 15.3 in.
  • Height: 4.5 in.
  • Weight: 40.18 lb.
  • Product Type: Socket-Ratchet Set,84 pcs.,1/2" Drive
  • Country of Origin (subject to change): Taiwan, Province of China

Description

1/2 In Dr 6-Pt Socket & Ratchet Set, 84-Pc (3/8 - 1-5/16 in, 10-32 mm)

Reviews of Tekton #SKT25302