Tekton
1/2" Drive x 16mm 12-Point Impact Socket
- Zoro #: G103547850
- Mfr #: SID22316

Hover or click to zoom Tap to zoom
$7.00
Must order in multiples of 2
- Drive Size: 1/2 in.
- Overall Length: 1.5 in.
- Material: Steel
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $14.00
Tekton #SID22316 Specifications
- Zoro #: G103547850
- Mfr #: SID22316
- Drive Size: 1/2 in.
- Overall Length: 1.5 in.
- Material: Steel
- Size: 16 mm
- Color: Black
- Well Depth: 0.6 in.
- Socket End Diameter: 0.90 in.
- Socket Opening Size: 16 mm
- Drive End Diameter: 0.90 in.
- Pin Hole Diameter: 5.3 mm
- Country of Origin (subject to change): Taiwan, Province of China
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Reviews of Tekton #SID22316
Explore more
- TEKTON 1/2" Drive x 20mm Deep 12-Point Impact Socket SID23320
- TEKTON 1/2" Drive x 12mm Deep 12-Point Impact Socket SID23312
- TEKTON 1/2 Inch Drive x 1/2 Inch 6-Point Impact Socket SID22013
- TEKTON 3/8 in. Drive x 11/16 in. Deep 6-pt. Impact Socket SID13017
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 6-Point Impact Socket 47789
- TEKTON 3/8" Drive x 21mm 12-Point Impact Socket SID12321
- GREY PNEUMATIC SOC 14MM 1/2D IMP UNIV 6PT DP BLK 2014UMD
- PROGRADE Socket, 3/8"Dr., 6Pt. Deep, 7/16" Impact 13322
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1" (Hex) - 75 mm IS-52075
- BLACK AND DECKER Dwmt 1/2 Drive 12Pt Dp Skt 3/8 DCF899HB
- WESTWARD Flex Impact Socket, 3/8In Dr, 5/8In, 6pts 4LYH4
- Tekton Sockets & Ratchets