- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Impact Sockets
- /
- 1/2" Drive x 9/16" Deep 12-Point Impact Socket
Tekton
1/2" Drive x 9/16" Deep 12-Point Impact Socket
- Zoro #: G603547879
- Mfr #: SID23214

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.80
Tekton #SID23214 Specifications
- Zoro #: G603547879
- Mfr #: SID23214
- Drive Size: 1/2 in.
- Overall Length: 3 in.
- Material: Steel
- Size: 9/16 in.
- Color: Black
- Drive End Diameter: 0.87 in.
- Well Depth: 1.3 in.
- Pin Hole Diameter: 5.3 mm
- Socket Opening Size: 9/16 in.
- Socket End Diameter: 0.81 in.
- Country of Origin (subject to change): Taiwan, Province of China
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Reviews of Tekton #SID23214
Explore more
- TEKTON 3/8 in. Drive x 23 mm Deep 6-pt. Impact Socket SID13123
- TEKTON 1/2" Drive x 9mm 12-Point Impact Socket SID22309
- TEKTON 3/4 Inch Drive x 33 mm Deep 6-Point Impact Socket 4933
- TEKTON 3/8" Drive x 15/16" Deep 12-Point Impact Socket SID13224
- TEKTON 1/2 Inch Drive x 37 mm 6-Point Impact Socket SID22137
- TEKTON 1/2" Drive x 30mm Deep 12-Point Impact Socket SID23330
- PROTO Impact Socket, 1/2 In Dr, 13/16 In, 8 pt J7326S
- WRIGHT Impact Socket, 1 In Dr, 1-1/2 In, 8 pt 8812
- SUNEX Deep Impact Socket, 6Pt, 3/4"Dr, 1-1/2" 448D
- WILLIAMS 1/2" Dr, 1/2" Size, SAE Impact Socket, 6 Pts 4-616
- WRIGHT TOOL 1" Dr, 58mm Size, Metric Impact Socket, 6 Pts 88-58MM
- Tekton Impact Sockets