Shop Alternate Products
This Product is Discontinued
Tekton
1/2" Impact Socket Black Phosphate (Discontinued)
Mfr # 4942
Zoro # G8861242
This Product is Discontinued
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.1"
- Material Chrome Vanadium Steel